
LED, 14W, DIM, 35KFL, PAR30, Flood
Mfr # LED14P30D35KFL
Zoro # G2625207
product price: $17.59
/eaKey Features
Watts
14 W
Wattage Equivalency
3800W HAL
Bulb Shape
PAR30
Color Temperature
3500K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED14P30D35KFL
Zoro #
G2625207
UPC #
762148248309
Country of Origin
China
Details
Watts
14 W
Wattage Equivalency
3800W HAL
Bulb Shape
PAR30
Color Temperature
3500K
Dimmable
Yes
Item
Compact LED Bulb
Light Technology
LED
Light Distribution
Flood
Description
LED,14W,DIM,35KFL,PAR30,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.