Zoro Homepage

LED, 15 W, A19

  • Mfr # L15A19D2541K

  • Zoro # G4109315


product price: $6.95
/ea
Sold in multiples of 12 for $83.40

Key Features

Watts
15 W
Bulb Shape
A19
Color Temperature
4100K
Dimmable
Yes
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L15A19D2541K
Zoro #
G4109315
UPC #
762148069980
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
15 W
Bulb Shape
A19
Color Temperature
4100K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL

Description

LED,15 W,A19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.