This item is Discontinued.

No Product Image Available

LED, 40W SM Wallpack, Univ, 41K Bronze (Discontinued)

  • Mfr # WP40UNIT341KBRZ
  • Zoro # G5715549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WP40UNIT341KBRZ
Zoro #
G5715549
UPC #
762148035404
Country of Origin
Unknown

Dimensions

Fixture Length
11.02"
Fixture Height
9.57"
Fixture Width
5.07"

Details

Color Temp.
4100K
Item
LED,40W SM Wallpack,Univ,41K Bronze
Fixture Voltage
120 to 277V
Housing Finish
Bronze
Watts
40W
Mounting
Wall Mount
Fixture Rated Life
50000 hr.
Operating Temp. Range
-40 Degrees to 37 Degrees C
Light Distribution
Type III
Housing Material
Die Cast Aluminum

Description

LED,40W SM Wallpack,Univ,41K Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.