Zoro Homepage

LED, 5W B11, DIM, 2700K E12, Frost, Blunt Tip

  • Mfr # LED5E12B1127KF

  • Zoro # G2920528


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
2700K
Dimmable
Yes
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5E12B1127KF
Zoro #
G2920528
UPC #
762148234975
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
2700K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Bulb Finish
Frosted

Description

LED,5W B11,DIM,2700K E12,Frost,Blunt Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.