Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 5W G16, DIM, 2700K E26, Globe

  • Mfr # LED5E26G1627K

  • Zoro # G2627261


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Voltage
120v
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G16
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5E26G1627K
Zoro #
G2627261
UPC #
762148235026
Country of Origin
China

Details

Item
Compact LED Bulb
Voltage
120v
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G16
Color Temperature
2700K
Dimmable
Yes
Rated Life
25,000 hr
Light Technology
LED
Light Appearance
2700K, White
Type
Globe
Wattage Equivalency
3800W HAL

Description

LED,5W G16,DIM,2700K E26,Globe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.