Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tcp LED, A19 Nondim 16W 15K Hrs 41K L16A19N1541K

LED, A19 Nondim 16W 15K Hrs 41K (Discontinued)

  • Mfr # L16A19N1541K
  • Zoro # G2915390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L16A19N1541K
Zoro #
G2915390
UPC #
762148069959
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
16 W
Bulb Shape
A19
Color Temperature
4100K
Dimmable
No
Rated Life
15,000 hr
Light Technology
LED
Wattage Equivalency
3800W HAL
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

LED,A19 Nondim 16W 15K Hrs 41K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.