Shop All LED Light Bulbs
Tcp
LED, T8 12W, DIM, 41K 4 ft., Glass Tube
Mfr # L12T8D5041K
Zoro # G2915488
Sold in multiples of 25 for $214.75
$214.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Dimmable Yes
- Watts 12 W
- Light Technology LED
- Wattage Equivalency 3800W HAL
Product Information
- Brand Tcp
- MFR # L12T8D5041K
- Zoro # G2915488
- UPC # 762148070542
- Country of Origin China
- Category LED Light Bulbs
Details
Description
LED,T8 12W,DIM,41K 4 ft.,Glass Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- ETI Recessed Retrofit Downlght Kit, 11W, 5"/6" (53193101)
- TCP LED, 5W B11, DIM, 2700K E12, Blunt Tip (LED5E12B1127K)
- SATCO 17W T8 LED 4 ft. 35K G13 Base 50K Hours 2100L Type B BBP 1 or 2 Ended (S39905)
- SATCO 6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC (S9494)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- GE LAMPS LED Lamp, 65000 lm, 450W, 5000K Color Temp. (LED450BT56/750)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- Tcp LED Light Bulbs