Troffer, DesignLED, 5W MR16 30K GU5.3 FL
Mfr # LED512VMR1630KFL
Zoro # G2916818
product price: $7.89
/eaSold in multiples of 2 for $15.78
Key Features
Watts
5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED512VMR1630KFL
Zoro #
G2916818
UPC #
762148259534
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
No
Light Technology
LED
Wattage Equivalency
3800W HAL
Bulb Designation
MR16
Dimming Type
No Dimming
Dimming Method
No Dimming
Description
Troffer,DesignLED,5W MR16 30K GU5.3 FL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.