31-2051 Dewit Dutch Digging Spade
- Mfr # 31-2051
- Zoro # G204143364
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-2051
- Zoro #
- G204143364
- UPC #
- 8714936020514
- Country of Origin
- China
- Item
- Spade Shovel
- Blade Type
- Spade
Description
More than a tool its an heirloom, Digging Spade has a one piece forged steel head with ash hardwood handle. T-grip eases stress on hands and back. The sharpened blade slices deeply into the soil and works great for bed preparation, planting, aeration and other digging jobs.
Features- T-handle design eases stress on hand and wrist
- European Ash hardwood handle is strong but lightweight
- Its also has elasticity so the tool can bend without breaking
- Boron steel head for durability and abrasion resistance
- Dimension: 2.5" H x 6" W x 55" L
- Weight: 4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.