31-3005 Dewit Snake Tongue Trowel
- Mfr # 31-3005
- Zoro # G604143544
product price:Â
$
62.39
/ea
Key Features
Blade Type
Garden Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-3005
- Zoro #
- G604143544
- UPC #
- 8714936030056
- Country of Origin
- China
Details
- Item
- Trowel
- Blade Type
- Garden Spade
Description
TDI Brands is the leading manufacturer of garden accessories. Our product line includes plant caddies section, garden tools, Birds and Beyond Section and Stone Age Accents. We provide you the best tools and right accessories to make your garden attractive. We spread the joy of gardening by providing superior quality products. TDI is the creative solution for ever-changing needs of our environments.
Features- Two tools in one, the snake tongue trowel is great for transplanting and weeding
- Sharpened edge makes quick work of cutting through roots
- Ideal tool for bulb planting
- Works great for transplanting and weeding
- European Ash hardwood handle is strong but lightweight
- Its also has elasticity so the tool can bend without breaking
- Boron steel head for durability and abrasion resistance
- Dimension: 2" H x 1.8" W x 12.5" L
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.