31-3002 Dewit Forged Transplant Trowel X-Treme
- Mfr # 31-3002
- Zoro # G804143504
product price:Â
$
49.99
/ea
Key Features
Blade Type
Garden Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-3002
- Zoro #
- G804143504
- UPC #
- 8714936030025
- Country of Origin
- China
Details
- Item
- Trowel
- Blade Type
- Garden Spade
Description
More than a tool its an heirloom, Forged Transplant Trowel has a narrower blade than a regular trowel, making it the perfect tool for working in tight spots. The full length of the blade is sharpened to make your gardening chores quick and easy. Constructed of forged boron steel with ash hardwood handle.
Features- Sharp edges and narrow blade make it the perfect tool for transplanting
- European Ash hardwood handle is strong but lightweight
- Its also has elasticity so the tool can bend without breaking
- Boron steel head for durability and abrasion resistance
- Dimension: 1.5" H x 2.25" W x 7" L
- Weight: 0.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.