31-3454 Dewit Bio Daisy Grubber

  • Mfr # 31-3454
  • Zoro # G204143708
product price: 
$
41.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31-3454
Zoro #
G204143708
UPC #
8714936034542
Country of Origin
China

Description

More than a tool it's an heirloom, Contemporary design, this Bio Daisy Grubber is great for popping up weeds, especially dandelions. Made from one piece of hardened boron stamped steel with an ash hardwood handle. Great for getting into small, hard-to-reach places.

Features
  • Earth friendly way to get rid of weeds; no need for toxic herbicides
  • European Ash hardwood handle is strong but lightweight
  • Its also has elasticity so the tool can bend without breaking
Specifications
  • Dimension: 1" H x 7.5" W x 13" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews