Shop CORONA TOOLS
See all product information
Create Account
ExtendaHANDLE Weeder
- Mfr # GT 3040
- Zoro # G822919693
product price:Â
$
12.99
/ea
Key Features
Height
1.5 in
Handle Material
Steel
Blade Length
29.875 in
Blade Width
1.5 in
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT 3040
- Zoro #
- G822919693
- UPC #
- 038313030407
- Country of Origin
- United States
- Item
- Extendahandle Weeder
- Handle Material
- Steel
- Blade Material
- Steel
- Color
- Grey
Dimensions
- Height
- 1.5 in
- Blade Length
- 29.875 in
- Blade Width
- 1.5 in
Description
Our ExtendaHANDLE Weeder is the ideal tool for removing weeds and small roots from garden beds with ease and precision. Its lightweight steel handle extends from 18 to 34 in. and allows you to reach difficult spots without straining your back. The twist-to-adjust locking mechanism ensures a secure, customizable handle length, so you can adapt it to your needs. The heat-treated head adds durability, while the protective coating resists rust and chipping for long-lasting performance. Non-slip grips provide comfort during extended use, and convenient hanging rings make storage simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.