Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Single Station Milling Vise with Fixed Base

  • Mfr # PWS-8110

  • Zoro # G9808671


product price: $1,804.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Base Type
Fixed
Jaw Width
8 in
Overall Height
5.51 in
Overall Length
19.376 in
Throat Depth
2 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-8110
Zoro #
G9808671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
8 in
Overall Height
5.51 in
Overall Length
19.376 in
Throat Depth
2 13/64 in
Jaw Width (In.)
8 in
Throat Depth (In.)
2 1/5 in
Overall Length (In.)
21.81
Overall Height (In.)
5.51
Overall Width
11.5 in
Mounting Slot Length
1 1/2 in
Mounting Slot/Keyway Width
13/16 in

Details

Item
Machine Vise
Base Type
Fixed
Features
Hardened Vise Bed and Jaw Plates, Powder Coated Paint Resists Flaking and Peeling, Sealed and Lubricated Needle Roller Thrust Bearing
Type
Manual Milling 8 in Single Station
Jaw Opening (In.)
11 in
Max. Travel
11.00
Clamping Force (Lb.)
12,000
Base
Fixed
Jaw Plate
SQUARE TO 0.001
Bed/Base
3.31
Jaw Material
Ductile Iron
Lead Screw Type
UNC
Compatible Machinery
Milling Machine
Jaw Opening - Maximum
11 in
Jaw Face Type
Smooth
Base Material
Ductile Iron
Clamping Force - Maximum
12,000 lbf
Machine Vise Type
Single Station

Description

Machine Vise, Manual Milling 8 in Single Station, Fixed Base, Jaw Width (In.) 8 in, Jaw Opening (In.) 11 in, Throat Depth (In.) 2 1/5 in, Overall Length (In.) 21.81, Overall Height (In.) 5.51, Max. Travel 11.00, Clamping Force (Lb.) 12,000, Jaw Plate SQUARE TO 0.001, Bed/Base 3.31, Hardened Vise Bed and Jaw Plates, Powder Coated Paint Resists Flaking and Peeling, Sealed and Lubricated Needle Roller Thrust Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.