Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .188Wx.39L, PK5

  • Mfr # 5379401

  • Zoro # G9727286


product price: $17.59
/pk 5, $3.52/ea

Key Features

Body
Steel
Spring
Stainless Steel
Ball Travel (In.)
0.058
Body Length (In.)
0.390
Force
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5379401
Zoro #
G9727286
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.390
Body Width (In.)
0.188
Ball Size (In.)
0.156
Flange Dia.
1/4 in
Body Dia.
3/16 in
Flange Thickness
0.04 in
Plunger Dia.
0.1560 in
Body Length
0.394 in
Overall Length
0.452 in
Plunger Width
0.156 in
Flange Diameter
0.25 in
Body Diameter
0.188 in

Details

Body
Steel
Spring
Stainless Steel
Ball Travel (In.)
0.058
Force
Light
Material
12L14 Steel
Type
Press Fit
Item
Ball Plunger
End Force Initial (Lb.)
1.00
Plunger Travel (In.)
0.058
Function
Ideal for Wood, Plastic, Aluminum
End Force Final (Lb.)
2.50
Ball Material
Nylon
Finish
black oxide
Plunger Finish
Uncoated
With Flange
Yes
Body Material
Steel
Plunger Projection
0.058 in
Application
For Use with Wood, Plastic, Aluminum
Final Nose Force
2.5 lbf
Retractable
No
Body Finish
Black Oxide
Plunger Material
Nylon
Initial Nose Force
1 lbf
Nose Shape
Ball
Includes Flange
Flange Included
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.394 in, Final Nose Force 2.5 lbf, Flange Thickness 0.04 in, Initial Nose Force 1 lbf, Overall Length 0.452 in, Plunger Width 0.156 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.