Zoro Homepage

Ball Plunger, S.S, 1-19/64inL, 1462 lb, PK2

  • Mfr # 69308X01

  • Zoro # G3363398


product price: $489.99
/pk 10, $49.00/ea
Free Shipping & Returns

Key Features

Body
Stainless steel
End Force Final (Lb.)
28.10
Material
Stainless Steel
Spring
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69308X01
Zoro #
G3363398
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16 x 2.0
Ball Size (In.)
0.393
Body Length (In.)
1-19/64

Details

Body
Stainless steel
End Force Final (Lb.)
28.10
Material
Stainless Steel
Spring
Stainless Steel
Function
Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Item
Ball Plunger
Type
Without Locking Element
Force
Standard
End Force Initial (Lb.)
14.62
Ball Travel (In.)
0.137
Ball Material
Stainless Steel

Description

Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel, Stainless Steel, Body Length (In.) 1-19/64, Ball Size (In.) 0.393, M16 x 2.0, Standard, Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.