CLAMP SUPPORT
- Mfr # 50802
- Zoro # G1824767
product price:Â
$
7.79
/ea
Sold in multiples of 5 for
$38.95
Key Features
For Use With
5/16" Clamping Stud
Includes
Washer, Spring, Shafter Collar
Number of Pieces
3
Finish
Black Oxide
Compatible T-Slot Bolt Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50802
- Zoro #
- G1824767
- UPC #
- -
- Country of Origin
- United States
- Item
- Clamp Support
- For Use With
- 5/16" Clamping Stud
- Includes
- Washer, Spring, Shafter Collar
- Number of Pieces
- 3
- Finish
- Black Oxide
- Product Type
- Clamp Support
Dimensions
- Compatible T-Slot Bolt Size
- 5/16 in
- Thread Size
- 5/16 in
Description
CLAMP SUPPORT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.