Shop GENIUS TOOLS
Create Account
1/2in 285 36 Teeth Releace Ratchets.
- Mfr # 480431S
- Zoro # G023580845
original price:Â $73.94 , new price: $66.55 , 9 percent off
new price:Â
$
66.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480431S
- Zoro #
- G023580845
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/2 Inch Drive 36 Teeth Quick Release Heavy Duty - 480431S Professional Ratchet Wrench Built for daily shop work, this 1/2in drive ratchet wrench combines a 36-tooth mechanism with a quick release for efficient socket changes. The 285mm (11.22in) length provides balanced leverage and control for a wide range of fastening tasks. Its rubber handle improves grip and comfort, while the Chromium-vanadium steel alloy construction is selected for strength, durability, and anti-corrosive properties. Key Benefits 36-tooth ratcheting action delivers smooth operation and controlled, consistent fastener turning. Quick release design supports fast socket changes and secure socket retention. 1/2in drive size fits common professional sockets and heavy-duty hand tool setups. 285mm (11.22in) overall length offers leverage without sacrificing maneuverability. Rubber handle provides a comfortable, non-slip grip during extended use. Chromium-vanadium steel alloy enhances strength, durability, and corrosion resistance. SKU 480431S is designed and made for professional technicians who rely on dependable hand tools over years of heavy use. The combination of a practical 36-tooth gear, quick release convenience, and durable alloy construction makes it a reliable choice for demanding environments where tool performance and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.