Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2

  • Mfr # 33824

  • Zoro # G1034363


product price: $61.69
/ea

Key Features

Thickness
7/8 in
Type
Standard Grip
Overall Width
1 1/2 in
Material - Machining
Steel
Slot Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33824
Zoro #
G1034363
UPC #
-
Country of Origin
United States

Dimensions

Thickness
7/8 in
Overall Width
1 1/2 in
Slot Size
1-1/4 in
Overall Length
4 1/16 in
Overall Height
7/8 in

Details

Item
Fixture Clamp
Type
Standard Grip
Material - Machining
Steel
Clamp Type
Nuzzler Edge, Standard Grip
Finish - Machining
Black Oxide
Features
Adjustable Nose, Double Action
Product Type
Edge Clamp
Material
Steel
Finish
Black Oxide

Description

Nuzzler Edge Clamp, Standard Grip, Width 1-1/2, Length 3-7/8, Thickness 7/8, Slot Size 1/2 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.