Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43038
Zoro #
G7258536
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Overall Length
2 in
Shank Diameter
1/2 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Stainless Steel
Description
Stainless Steel Latch Bolt #10-32 X 2" Long. Material Is 303 Stainless Steel. Case Hardened. Mount Flush To A Flat Surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.