
Eye Bolt, Stainless Steel, Black Oxide, M8 x 1.25 Thrd Sz, 35.00 mm Thrd Lg, 50.00 mm Overall Lg (Discontinued)
- Mfr # 43072
- Zoro # G7258098
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43072
Zoro #
G7258098
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
35.00 mm
Thread Size
M8 x 1.25
Length
50.00 mm
Overall Length
53.975mm
Eye Inside Dia.
7.95 mm
Shank Length
42 mm
Details
Item
Eye Bolt
Material
Stainless Steel
Finish
Black Oxide
Head Type
Swing
Eyebolt Type
Swing Bolt
Type
Swing Bolt
System of Measurement
Metric
Description
Stainless Steel Latch Bolt M8 X 1.25 X 50Mm Long. 8Mm Eye. Material Is 303 Stainless Steel. Case Hardened. Mount Flush To A Flat Surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.