
Flange Nut, 1-1/4"-7, 303 Stainless Steel, Not Graded
Mfr # 47611
Zoro # G1709099
product price: $57.35
/eaSold in multiples of 2 for $114.70
Key Features
Material
303 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47611
Zoro #
G1709099
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1-1/4"-7
Details
Item
Flange Nut
Material
303 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Description
Tap Thru T-Slot Nut,7/8 In.-9 x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.