Flange Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 1-5/8 in Hex Wd
Mfr # 47609
Zoro # G2924607
product price: $26.39
/ea
Sold in multiples of 2 for $52.78
Key Features
Thread Size
1"-8
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
1-5/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47609
Zoro #
G2924607
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1"-8
Hex Width
1-5/8 in
Nut Height
1-1/4"
Details
Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC (Coarse)
Description
Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC (Coarse), Width Across Flats 1-5/8 In., Nut Height 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.