Flange Nut, 1/2"-13, 18-8 Stainless Steel, 18-8, Plain, 7/8 in Hex Wd, 1/2 in Hex Ht

  • Mfr # 47605

  • Zoro # G2740482


product price:  $11.19
/ea

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Height
1/2 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47605
Zoro #
G2740482
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Hex Height
1/2 in
Hex Width
7/8 in
Flange Diameter
1-1/8 in
Nut Height
11/16 in
Flange Thickness
0.188 in
Dia./Thread Size
1/2"-13
Width Across Flats
7/8 in
Overall Height
11/16 in

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Rockwell Hardness
27 Rockwell
Material Grade
18-8
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Hex Type
Flange Nut
Nut Style
Flange Nut
Fastener Thread Type
UNC (Coarse)

Description

Flange Nut, Material Stainless Steel, Finish Not Applicable, Thread Size 1/2 In.-13, Hex Width 7/8 in, Hex Height 1/2 in, Flange Diameter 1 1/8 in, System of Measurement Inch, Dimensional Standards RoHS Compliant, Flange Thickness 0.188 in, Material Quality Standards 303 SS, Overall Height 11/16 in, Pack Size Small Pack, Rockwell Hardness 27 Rockwell, Tensile Strength 78,300 psi, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.