Skip to Main Content
customer-service Help
Te-Co

Flange Nut, 3/4-16, Gr 2, ST, B/O

Te-Co Flange Nut, 3/4-16, Gr 2, ST, B/O 41707
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.74 /ea

Order in multiples of 2

  • System of Measurement: Inch
  • Dia./Thread Size: 3/4"-16
  • Nut Style: Flange Nut
See full product details
Orders over $75 ship free.
Total: $11.48

Te-Co #41707 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 3/4"-16
  • Nut Style: Flange Nut
  • Basic Material: Steel
  • Material Grade: Grade 2
  • Fastener Finish: Black Oxide
  • Item: Flange Nut
  • Width Across Flats: 1 1/4 in
  • Fastener Thread Type: UNF (Fine)
  • Fastener Thread Direction: Right Hand
  • Nut Height: 1 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-16, Fastener Thread Type UNF (Fine), Width Across Flats 1 1/4 in, Nut Height 1 in

Reviews of Te-Co #41707