Te-Co
Flange Nut, 5/8-18, Gr 2, ST, B/O
- Zoro #: G2865703
- Mfr #: 41706
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Grade 2
- Fastener Finish: Black Oxide
- Width Across Flats: 1 3/8 in
- Item: Flange Nut
- Fastener Thread Direction: Right Hand
$3.61
Subtotal: $3.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Te-Co #41706 Specifications
- Zoro #: G2865703
- Mfr #: 41706
- System of Measurement: Inch
- Dia./Thread Size: 5/8"-18
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Grade 2
- Fastener Finish: Black Oxide
- Width Across Flats: 1 3/8 in
- Item: Flange Nut
- Fastener Thread Direction: Right Hand
- Fastener Thread Type: UNF (Fine)
- Nut Height: 13/16 in
- Material Type: Steel
- Thread Size: 5/8"-18
- Thread Direction: Right Hand
- Flange Thickness: 0.188 in
- Hex Height: 13/16 in
- Thread Type: Fine
- Material: Steel
- Hex Width: 1 1/16 in
- Rockwell Hardness: 85-90 Rockwell on 15N Scale
- Color: Black
- Finish Type: Black Oxide
- Bolt Compatibility: Grade 2
- Pack Size: Small Pack
- Material Grade/Class: Not Graded
- Hex Type: Flange Nut
- Flange Diameter: 1 3/8 in
- Overall Height: 13/16 in
- Finish: Black Oxide
- Country of Origin (subject to change): United States
Description
Flange Nut, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 5/8 In.-18, Hex Width 1 1/16 in, Hex Height 13/16 in, Flange Diameter 1 3/8 in, System of Measurement Inch, Color Black, Flange Thickness 0.188 in, Hex Type Flange Nut, Overall Height 13/16 in, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale, Thread Direction Right Hand
Reviews of Te-Co #41706
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TE-CO Flange Nut, 7/8-9, Gr 2, ST, B/O 41608
- TE-CO Flange Nut, 1/2-13, Gr 2, ST, B/O 41605
- TE-CO Flange Nut, 1/4-28, Gr 2, ST, B/O 41701
- TE-CO Flange Nut, UNC, 7/16"-14 41604
- TE-CO Flange Nut, M8-1.25, Gr 2, ST, B/O 61602
- TE-CO Spherical Flange Nut, 1/2-13, Gr 2, ST, B/O 41905
- TE-CO Sphere Flng Nut, 5/8"-11 41806
- TE-CO Sphere Flng Nut, 1-1/4"-7 41811
- TE-CO Sphere Flng Nut, 7/8-9 41808
- MIDWEST FASTENER 3/8"-16 Zinc Plated Case Hardened Steel Coarse Thread Hex Flange Nuts 100PK 09633
- MTD Nut-Flange 1186393
- Te-Co Flange Nuts