M12-1.75 DIN 6923 Class 8 Flange Nut, Zinc Cr3
- Mfr # 10003007
- Zoro # G523745683
product price:Â
$
0.23
/ea
Sold in multiples of 1000 for
$230.00
Key Features
Material Grade/Class
Class 8
Standards
DIN 6923
System of Measurement
Metric
Thread Type
Coarse
Application
Machinery, Automotive, Agriculture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10003007
- Zoro #
- G523745683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade/Class
- Class 8
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Type
- Coarse
- Application
- Machinery, Automotive, Agriculture
- Finish
- Zinc Cr3
- Material
- Steel
- Item
- Flange Nut
Dimensions
- Thread Size
- M12-1.75
Description
Grade 8 Hex Flange Bolts are high-strength alloy steel fasteners engineered for heavy-duty applications, providing a minimum tensile strength of 150,000 psi. They feature a serrated flange that acts as an integrated lock washer to bite into mating surfaces, effectively preventing loosening caused by extreme vibration. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.