Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, M10-1.50, Steel, Not Graded, Black Oxide, 17 mm Hex Wd, 13 mm Hex Ht

  • Mfr # 61603

  • Zoro # G2911106


product price: $3.49
/ea

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
13 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61603
Zoro #
G2911106
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Hex Height
13 mm
Hex Width
17 mm
Flange Diameter
22 mm
Nut Height
13 mm
Flange Thickness
3 mm
Overall Height
13 mm
Width Across Flats
17 mm
Dia./Thread Size
M10-1.50

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Color
Black
Rockwell Hardness
85-90 Rockwell on 15N Scale
Thread Pitch
1.5 mm
Fastener Thread Type
Metric
Fastener Thread Direction
Right Hand
Hex Type
Flange Nut
Material Grade
Grade 2
Basic Material
Steel
Nut Style
Flange Nut
Fastener Finish
Black Oxide

Description

Flange Nut, Material Grade/Class 12L14, Material Steel, Finish Black Oxide, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 13 mm, Flange Diameter 22 mm, System of Measurement Metric, Color Black, Dimensional Standards RoHS Compliant, Flange Thickness 3 mm, Overall Height 13 mm, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale, Tensile Strength 78,300 psi, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.