Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, M8-1.25, Steel, Not Graded, Black Oxide, 13 mm Hex Wd, 10 mm Hex Ht

  • Mfr # 61602

  • Zoro # G3397012


product price: $3.19
/ea

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
Hex Height
10 mm
Hex Width
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61602
Zoro #
G3397012
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Hex Height
10 mm
Hex Width
13 mm
Flange Diameter
19 mm
Nut Height
10 mm
Flange Thickness
2.5 mm
Width Across Flats
13 mm
Overall Height
10 mm
Dia./Thread Size
M8-1.25

Details

Item
Flange Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Black Oxide
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Pack Size
Small Pack
Color
Black
Thread Pitch
1.25 mm
Rockwell Hardness
85-90 Rockwell on 15N Scale
Fastener Thread Type
Metric
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Flange Nut
Fastener Finish
Black Oxide
Material Grade
Grade 2
Hex Type
Flange Nut

Description

Flange Nut, Material Grade/Class 12L14, Material Steel, Finish Black Oxide, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 10 mm, Flange Diameter 19 mm, System of Measurement Metric, Color Black, Dimensional Standards RoHS Compliant, Flange Thickness 2.5 mm, Overall Height 10 mm, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale, Tensile Strength 78,300 psi, Thread Direction Right Hand, Thread Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.