Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 3/4" , Steel Black Oxide Finish, 10 PK

  • Mfr # 42607

  • Zoro # G703548875


product price: $9.39
/pk 10, $0.94/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
1 5/8 in
Minimum Thickness
0.14 in
Maximum Thickness
0.172 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42607
Zoro #
G703548875
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4"
Outside Diameter
1 5/8 in
Minimum Thickness
0.14 in
Maximum Thickness
0.172 in
Inside Diameter
0.781 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
TCMA
System of Measurement
Inch
Color
Black
Type
Flat Washer
Application
General Purpose, Load Distributing, Spacers
Thickness Tolerance
+/-1/64 in
Temp. (F)
up to 400 Degrees F
Rockwell Hardness
HR 15-N/90
Dimensional Standards
TCMAI
Maximum Temperature
400 Degrees F
Material Grade/Class
Not Graded
For Use With
Studs
X-Ray Detectable
X-Ray Detectable
Pack Size
Small Pack
Metal Detectable
Metal Detectable
Made in North America
Made in North America
FDA Approved
Not FDA Approved

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards TCMAI, Material Steel, Material Grade/Class C1010, Finish Black Oxide, For Screw Size 3/4 in, Inside Diameter 0.781 in, Outside Diameter 1 5/8 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.14 in, Color Black, Made in North America Made in North America, Material Quality Standards Not Applicable, Maximum Temperature 400 Degrees F, Pack Size Small Pack, Thickness Tolerance +/-1/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.