Zoro Homepage

Flat Washer, For Screw Size 7/8" , Stainless Steel Plain Finish, 10 PK

  • Mfr # 42668

  • Zoro # G003549084


product price: $27.19
/pk 10, $2.72/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
1 3/4 in
Minimum Thickness
0.14 in
Maximum Thickness
0.172 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42668
Zoro #
G003549084
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.14 in
Maximum Thickness
0.172 in
Inside Diameter
0.906 in

Description

Extra Thick Oversized Washer, Flat Washer Type Standard, Dimensional Standards TCMAI, Material Stainless Steel, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.14 in, Color Silver, Made in North America Made in North America, Material Quality Standards Not Applicable, Maximum Temperature 750 Degrees F, Pack Size Small Pack, Rockwell Hardness B97, Thickness Tolerance +/-1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.