Zoro Homepage

Forged Tapped Gooseneck Clamp

  • Mfr # 33952

  • Zoro # G512009598


product price: $52.99
/ea

Key Features

Thread Size
5/8"-11
Finish
Black Oxide
Overall Width
2 1/8 in
Overall Height
2 1/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33952
Zoro #
G512009598
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Width
2 1/8 in
Overall Height
2 1/16 in
Overall Length
8 in
Compatible T-Slot Bolt Size
3/4 in
Edge-to-Slot Length
3 3/16 in
Slot Length
1 5/8 in
Slot Width
13/16 in

Details

Item
Forged Tapped Gooseneck Clamp
Finish
Black Oxide
Material
Steel
Product Type
Forged Tapped Gooseneck Clamp

Description

Forged Tapped Gooseneck Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.