Zoro Homepage

Forged U Clamp, 10 in.

  • Mfr # 33923

  • Zoro # G8518273


product price: $44.29
/ea

Key Features

Number of Pieces
1
For Use With
Studs
Type
Forged U
Application
Clamping, Machining
Range
7-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33923
Zoro #
G8518273
UPC #
-
Country of Origin
United States

Dimensions

Size
10"
Overall Height
1 1/4 in
Overall Length
10 in
Overall Width
2 3/4 in
Slot Length
7 11/16 in
Compatible T-Slot Bolt Size
7/8 in

Details

Item
Machine Clamp
Number of Pieces
1
For Use With
Studs
Type
Forged U
Application
Clamping, Machining
Range
7-11/16"
Finish - Machining
Black Oxide
Material - Machining
Steel
Product Type
U Machine Strap Clamp
Finish
Black Oxide
Material
Carbon Steel

Description

Clamp, Forged U, 10 In., Range 7-11/16 In., Number of Pieces 1, For Use With Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.