Heavy Jam Nut, 3/4", Alloy Steel, Grade 2, Black Oxide, 27/64 in Ht, 5 PK

  • Mfr # 42207

  • Zoro # G903548866


product price: $8.19
/pk 5, $1.64/ea

Key Features

Material
Alloy Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Hex Height
27/64 in
Hex Width
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42207
Zoro #
G903548866
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"
Hex Height
27/64 in
Hex Width
1-7/16 in
Thickness
0.422 in
Dia./Thread Size
3/4"
Nut Height
27/64 in
Width Across Flats
1 7/16 in

Details

Item
Heavy Jam Nut
Material
Alloy Steel
Material Grade/Class
Grade 2
Finish
Black Oxide
Standards
TCMA
System of Measurement
Inch
Thread Type
Metric Coarse
Thread Direction
Right Hand
Fastener Thread Type
Coarse
Hex Type
Heavy Hex Jam
Manufacturer Location
Globally Sourced
Material Quality Standards
TCMA
RoHS Compliant
Yes
Material Type
Steel
Bolt Compatibility
Grade 2
Finish Type
Black Oxide
Nut Standards
TCMA
Nut Style
Heavy Hex Jam Nut
Material Grade
Grade 2
Fastener Finish
Black Oxide
Fastener Thread Direction
Right Hand
Basic Material
Alloy Steel
Color
Black

Description

Jam Nut, Finish Black Oxide, Material Grade/Class Grade 2, Material Alloy Steel, Hex Width 1 7/16 in, Hex Height 27/64 in, Manufacturer Location Globally Sourced, Material Quality Standards TCMA, System of Measurement Inch, Thread Direction Right Hand, Color Black, RoHS Compliant Yes, Thread Type Coarse, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.