Machinist Clamp Kit
- Mfr # 68002
- Zoro # G1710149
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
T-Slot Size
14 mm
Number of T-Slot Nuts
6
Number of Step Blocks
6
Number of Flange Nuts
6
Includes Studs
(4) 110 mm, (4) 125 mm, (4) 150 mm, (4) 175 mm, (4) 200 mm, (4) 80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68002
- Zoro #
- G1710149
- UPC #
- -
- Country of Origin
- United States
- Number of T-Slot Nuts
- 6
- Number of Step Blocks
- 6
- Number of Flange Nuts
- 6
- Item
- Clamping Kit
- Includes Studs
- (4) 110 mm, (4) 125 mm, (4) 150 mm, (4) 175 mm, (4) 200 mm, (4) 80 mm
- Number of Pieces
- 52
- Number of Step Clamps
- 6
- Number of Coupling Nuts
- 4
- Other Included Components
- Wall-Mount Holder
Dimensions
- T-Slot Size
- 14 mm
- Step Block Width
- 22 mm
- Stud Thread Size
- M10x1.5
Description
Machinist Clamp Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.