3/4in Dr. 17mm Hex Bit Socket
- Mfr # 619+2917
- Zoro # G223581130
product price:Â
$
38.18
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 619+2917
- Zoro #
- G223581130
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 17mm Size 3/4 Inch Drive Durable S2 Steel Construction - 619+2917 Hex Impact Bit Socket This 17mm hex impact bit socket (SKU: 619+2917) is built for high-torque fastening where a secure hex fit and impact-rated strength matter. The 3/4in drive size and 80mm (3.15in) overall length support stable engagement while keeping the tool compact and easy to handle. Constructed from Chromium Molybdenum Alloy Steel and finished with a black oxide coating, it is designed for strength, durability, and anti-corrosive performance. Permanently stamped size markings help keep sockets organized and quickly identifiable in a professional tool setup. Key Benefits 17mm hex bit design delivers solid engagement for reliable torque transfer. 3/4in drive size supports heavy-duty applications and impact tool compatibility. 80mm (3.15in) overall length balances reach with control in tight spaces. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Heat-treated and black oxide coated to handle rigorous professional use. Permanently stamped size markings improve organization and fast identification. Meets or exceeds ANSI standards for dependable performance expectations. Designed for professional technicians, this impact bit socket is made to stand up to repeated use while maintaining consistent fit and strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.