Metric Serrated Step Block
- Mfr # 40102M
- Zoro # G808449831
product price:Â
$
8.19
/ea
Key Features
Overall Height
11/16 in
Overall Length
1 1/16 in
Finish
Black Oxide
Clamping Height - Maximum
41 mm
Product Type
Step Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40102M
- Zoro #
- G808449831
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- Item
- Metric Serrated Step Block
- Product Type
- Step Block
- Shell Material
- Steel
- Material
- Steel
Dimensions
- Overall Height
- 11/16 in
- Overall Length
- 1 1/16 in
- Clamping Height - Maximum
- 41 mm
- Overall Width
- 25 mm
- Clamping Height - Minimum
- 19 mm
- Length
- 1 1/16 in
Description
Metric Serrated Step Block
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.