Metric Serrated Step Block
- Mfr # 40104M
- Zoro # G508449827
product price:Â
$
24.55
/ea
Key Features
Product Type
Step Block
Clamping Height - Minimum
64 mm
Finish
Black Oxide
Clamping Height - Maximum
152 mm
Overall Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40104M
- Zoro #
- G508449827
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Step Block
- Finish
- Black Oxide
- Shell Material
- Steel
- Item
- Metric Serrated Step Block
- Material
- Steel
Dimensions
- Clamping Height - Minimum
- 64 mm
- Clamping Height - Maximum
- 152 mm
- Overall Length
- 3 3/4 in
- Overall Height
- 2 15/32 in
- Overall Width
- 25 mm
- Length
- 3 3/4 in
Description
Metric Serrated Step Block
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.