Metric Serrated Step Block
- Mfr # 40105M
- Zoro # G708449825
product price:Â
$
19.15
/ea
Key Features
Clamping Height - Maximum
102 mm
Overall Width
38 mm
Shell Material
Steel
Product Type
Step Block
Overall Length
2 17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40105M
- Zoro #
- G708449825
- UPC #
- -
- Country of Origin
- United States
- Shell Material
- Steel
- Product Type
- Step Block
- Item
- Metric Serrated Step Block
- Finish
- Black Oxide
- Material
- Steel
Dimensions
- Clamping Height - Maximum
- 102 mm
- Overall Width
- 38 mm
- Overall Length
- 2 17/32 in
- Overall Height
- 1 43/64 in
- Clamping Height - Minimum
- 45 mm
- Length
- 2 17/32 in
Description
Metric Serrated Step Block
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.