Metric Serrated Step Block
- Mfr # 40110M
- Zoro # G408449828
product price:Â
$
76.85
/ea
Key Features
Shell Material
Steel
Clamping Height - Maximum
229 mm
Finish
Black Oxide
Overall Height
3 7/16 in
Overall Length
5 21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40110M
- Zoro #
- G408449828
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Clamping Height - Maximum
- 229 mm
- Overall Height
- 3 7/16 in
- Overall Length
- 5 21/64 in
- Overall Width
- 51 mm
- Clamping Height - Minimum
- 89 mm
- Length
- 5 21/64 in
Details
- Shell Material
- Steel
- Item
- Metric Serrated Step Block
- Finish
- Black Oxide
- Product Type
- Step Block
- Material
- Steel
Description
Metric Serrated Step Block
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.