Plain Clamp, 1-1/12 In, 6 In, 1 In
Mfr # 30411
Zoro # G0646563
product price: $24.59
/eaKey Features
Thickness
1 in
Overall Width
1 1/2 in
Finish - Machining
Black Oxide
Overall Length
6 in
Clamp Type
Plain Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30411
Zoro #
G0646563
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
1 1/2 in
Overall Length
6 in
Slot Size
1-15/16 in
Overall Height
1 in
Slot Width
13/16 in
Edge-to-Slot Length
1 15/32 in
Slot Length
1 15/16 in
Compatible T-Slot Bolt Size
3/4 in
Details
Item
Fixture Clamp
Finish - Machining
Black Oxide
Clamp Type
Plain Clamp
Material - Machining
Steel
Features
Case Hardened
Product Type
Plain Clamp
Material
Steel
Finish
Black Oxide
Description
Plain Clamp, Width 1-1/12 In, Length 6 In, Thickness 1 In, Slot Size 3/4 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.