Plunger, Ball, Lgt, Steel, 1/2, 3/4, PK5
Mfr # 5381301
Zoro # G6331132
product price: $22.79
/pk 5, $4.56/eaKey Features
Material
Steel Body (12L14)
Body Width (In.)
0.500
Body
Steel
Body Length (In.)
3/4
Spring
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5381301
Zoro #
G6331132
UPC #
-
Country of Origin
United States
Dimensions
Body Width (In.)
0.500
Body Length (In.)
3/4
Thread Size
1/2"-13
Ball Size (In.)
0.281
Overall Length
0.822 in
Plunger Dia.
0.2810 in
Body Length
0.75 in
Thread Length
0.75 in
Body Dia.
1/2 in
Body Diameter
0.5 in
Plunger Width
0.281 in
Description
Ball Plunger, Thread Size 1/2 In.-13, Thread Length 0.75 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.2810 in, Plunger Projection 0.072 in, Mounting Type Slotted Drive, Body Length 0.75 in, Final Nose Force 6 lbf, Flange Thickness Not Applicable, Initial Nose Force 3 lbf, Overall Length 0.822 in, Plunger Width 0.281 in, Thread Pitch 0.077 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Zinc, Body Material Steel, Handle Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.