Zoro Homepage

Plunger, Ball, Std, Steel, 5/16, 37/64, PK5

  • Mfr # 5380801

  • Zoro # G6331087


product price: $20.29
/pk 5, $4.06/ea

Key Features

Type
With Locking Element
Spring
Stainless Steel
Function
Controlled End Forces
Body
Steel
Body Width (In.)
0.313
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5380801
Zoro #
G6331087
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.313
Thread Size
5/16"-18
Ball Size (In.)
0.156
Body Length (In.)
37/64
Body Dia.
5/16 in
Overall Length
0.618 in
Body Length
0.578 in
Plunger Dia.
0.1560 in
Thread Length
0.578 in
Body Diameter
0.313 in
Plunger Width
0.156 in

Description

Ball Plunger, Thread Size 5/16 In.-18, Thread Length 0.578 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.04 in, Mounting Type Slotted Drive, Body Length 0.578 in, Final Nose Force 9 lbf, Flange Thickness Not Applicable, Initial Nose Force 4 lbf, Overall Length 0.618 in, Plunger Width 0.156 in, Thread Pitch 0.056 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.