Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Ball, Std, Steel, No 8, 11/32, PK5

  • Mfr # 5382501

  • Zoro # G6331001


product price: $21.79
/pk 5, $4.36/ea

Key Features

Finish
black oxide
Thread Size
#8-32
Ball Material
Nylon
Function
Controlled End Forces
End Force Final (Lb.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5382501
Zoro #
G6331001
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length (In.)
11/32
Body Width (In.)
#8
Ball Size (In.)
0.093
Thread Length
0.344 in
Plunger Dia.
0.0930 in
Overall Length
0.369 in
Body Length
0.344 in
Plunger Width
0.093 in
Body Diameter
0.164 in

Details

Finish
black oxide
Ball Material
Nylon
Function
Controlled End Forces
End Force Final (Lb.)
1.25
Ball Travel (In.)
0.025
Spring
Stainless Steel
Body
Steel
End Force Initial (Lb.)
0.50
Force
Standard
Type
With Locking Element
Item
Ball Plunger
Material
Steel Body (12L14)
Initial Nose Force
0.5 lbf
Plunger Projection
0.025 in
Body Finish
Black Oxide
Plunger Material
Nylon
Thread
Fully Threaded
Thread-Locking Element Included
Yes
Application
Controlled End Force
Body Material
Steel
Final Nose Force
1.25 lbf
Retractable
No
Plunger Finish
Uncoated
Nose Shape
Ball
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
12L14
Thread Pitch
0.03 in
Standards
TCMAI
Nose Material
Nylon

Description

Ball Plunger, Thread Size #8-32, Thread Length 0.344 in, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0930 in, Plunger Projection 0.025 in, Mounting Type Slotted Drive, Body Length 0.344 in, Final Nose Force 1.25 lbf, Flange Thickness Not Applicable, Initial Nose Force 0.5 lbf, Overall Length 0.369 in, Plunger Width 0.093 in, Thread Pitch 0.03 in, Handle Type Not Applicable, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Handle Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.