Zoro Homepage

Plunger, Ball W/Out Lock, 5/8-11, 63/64, PK5

  • Mfr # 52922X

  • Zoro # G0282091


product price: $35.19
/pk 5, $7.04/ea

Key Features

End Force Final (Lb.)
50.00
Thread Size
5/8"-11
End Force Initial (Lb.)
7.00
Body Length (In.)
63/64
Finish
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52922X
Zoro #
G0282091
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Body Length (In.)
63/64
Body Width (In.)
0.625
Ball Size (In.)
0.375
Thread Length
0.984 in
Plunger Dia.
3/8 in
Body Dia.
5/8 in
Body Length
0.984 in
Overall Length
1.08 in
Body Diameter
0.625 in
Plunger Width
0.375 in

Description

Ball Plunger, Thread Size 5/8 In.-11, Thread Length 0.984 in, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 3/8 in, Plunger Projection 0.096 in, Mounting Type Slotted Drive, Body Length 0.984 in, Final Nose Force 50 lbf, Flange Thickness Not Applicable, Initial Nose Force 7 lbf, Overall Length 1.08 in, Plunger Width 0.375 in, Thread Pitch 0.091 in, Handle Type Not Applicable, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.