Zoro Homepage

Plunger, Hand, SS, 5/8-11, 3.05, PK2

  • Mfr # 54204

  • Zoro # G1701131


product price: $62.19
/pk 2, $31.10/ea

Key Features

Thread Size
5/8"-11
Force
1.00 Initial, 5.00 Final
Body Length (In.)
3.05
Material
303 Stainless Steel
Plunger
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54204
Zoro #
G1701131
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Body Length (In.)
3.05
Plunger Dia. (In.)
0.380
Body Width (In.)
0.620
Body Dia.
5/8 in
Plunger Dia.
0.3800 in
Overall Length
4.05 in
Thread Length
1.82 in
Plunger Width
0.38 in
Body Length
3.05 in
Handle Length
0.94 in
Body Diameter
0.625 in
Handle Diameter
3/16 in

Details

Item
Spring Plunger
Force
1.00 Initial, 5.00 Final
Material
303 Stainless Steel
Plunger
303 Stainless Steel
Type
Hand Retractable
Function
Plunger Can Be Completely Withdrawn Into Body And Locked Into Retracted Position
Plunger Travel (In.)
1.000
Spring
Stainless Steel
End Force Final (Lb.)
5.00
End Force Initial (Lb.)
1.00
With Locking Plunger
Yes
Thread-Locking Element Included
Yes
Plunger Material
Stainless Steel
Body Material
Stainless Steel
Initial Nose Force
1 lbf
Final Nose Force
5 lbf
Retractable
Yes
Thread
Partially Threaded
Plunger Projection
1 in
Handle Type
Lever
Nose Shape
Chamfered
Retractability
Retractable
Plunger Finish
Uncoated
Measurement System
Inch
Handle Material
Stainless Steel
Plunger Material Grade
300
Body Material Grade
303
Thread Pitch
0.091 in
Includes Locking Plunger
Locking Plunger Included
Includes Thread-Locking Element
Thread-Locking Element Included
Body Finish
Uncoated

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.82 in, Nose Shape Chamfered, Plunger Material Stainless Steel, Plunger Dia. 0.3800 in, Plunger Projection 1 in, Mounting Type Not Applicable, With Locking Plunger Yes, Body Length 3.05 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 4.05 in, Plunger Width 0.38 in, Thread Pitch 0.091 in, Handle Type Lever, Body Finish Uncoated, Body Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.