Zoro Homepage

Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2

  • Mfr # 54313

  • Zoro # G0992546


product price: $36.89
/pk 2, $18.45/ea

Key Features

Plunger Travel (In.)
1.000
Force
1.00 Initial, 5.00 Final
Finish
Zinc Plated Clear Chromate
Thread Size
5/8"-11
Plunger Dia. (In.)
0.380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54313
Zoro #
G0992546
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Plunger Dia. (In.)
0.380
Body Width (In.)
0.620
Body Length (In.)
3.05
Plunger Dia.
0.3800 in
Plunger Width
0.38 in
Body Dia.
5/8 in
Body Length
3.05 in
Overall Length
4.05 in
Handle Diameter
3/16 in
Body Diameter
0.625 in
Thread Length
1.82 in
Handle Length
1 in

Details

Plunger Travel (In.)
1.000
Force
1.00 Initial, 5.00 Final
Finish
Zinc Plated Clear Chromate
Type
Hand Retractable
Function
Fully Retractable Plunger, And Easy Withdrawing And Re engagement
Body
Steel
Spring
302/304 Stainless
Item
Spring Plunger
Plunger
Case Hardened Steel, Zinc Plate
Material
Steel
End Force Initial (Lb.)
1.00
End Force Final (Lb.)
5.00
Retractable
Yes
Body Finish
Zinc-Plated
Thread
Partially Threaded
Thread-Locking Element Included
Yes
Plunger Projection
1 in
Final Nose Force
5 lbf
Plunger Finish
Zinc
With Locking Plunger
No
Initial Nose Force
1 lbf
Handle Type
Lever
Body Material
Steel
Plunger Material
Steel
Nose Shape
Chamfered
Measurement System
Inch
Handle Material
Steel
Retractability
Retractable
Includes Thread-Locking Element
Thread-Locking Element Included
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
12L14
Body Material Grade
12L14
Thread Pitch
0.091 in

Description

Spring Plunger, Thread Size 5/8 In.-11, Thread Length 1.82 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3800 in, Plunger Projection 1 in, Mounting Type Not Applicable, With Locking Plunger No, Body Length 3.05 in, Final Nose Force 5 lbf, Flange Thickness Not Applicable, Initial Nose Force 1 lbf, Overall Length 4.05 in, Plunger Width 0.38 in, Thread Pitch 0.091 in, Handle Type Lever, Body Finish Zinc-Plated, Body Material Steel, Handle Material Steel, Plunger Finish Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.