Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, SS, 1.13, PK5

  • Mfr # 53712

  • Zoro # G3381244


product price: $23.39
/pk 5, $4.68/ea

Key Features

End Force Final (Lb.)
9.00
Ball Material
440 Stainless Steel
Material
303 Stainless Steel
Ball Size (In.)
0.438
Ball Travel (In.)
0.161
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53712
Zoro #
G3381244
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.438
Body Length (In.)
1.130
Body Width (In.)
0.500
Flange Dia.
11/16 in
Flange Thickness
0.088 in
Body Dia.
1/2 in
Plunger Dia.
0.4380 in
Body Length
1.13 in
Flange Diameter
0.688 in
Overall Length
1.291 in
Body Diameter
0.5 in
Plunger Width
0.438 in

Details

End Force Final (Lb.)
9.00
Ball Material
440 Stainless Steel
Material
303 Stainless Steel
Ball Travel (In.)
0.161
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger Travel (In.)
0.161
Item
Ball Plunger
Force
4.0 Initial, 9.0 Final
End Force Initial (Lb.)
4.00
Spring
302/304 Stainless
Type
Press Fit
Initial Nose Force
4 lbf
Retractable
No
Body Material
Stainless Steel
Final Nose Force
9 lbf
Application
Often Used To Raise or Eject Parts
Plunger Material
Stainless Steel
With Flange
Yes
Plunger Projection
0.161 in
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
303
Includes Flange
Flange Included
Body Finish
Black Oxide
Retractability
Not Retractable
Measurement System
Inch
Plunger Material Grade
440
Plunger Finish
Uncoated
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.4380 in, Plunger Projection 0.161 in, Mounting Type Press Fit, Body Length 1.13 in, Final Nose Force 9 lbf, Flange Thickness 0.088 in, Initial Nose Force 4 lbf, Overall Length 1.291 in, Plunger Width 0.438 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.