Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Press Fit, Steel, B/O, 0.252, PK5

  • Mfr # 53756

  • Zoro # G0955631


product price: $14.29
/pk 5, $2.86/ea

Key Features

Spring
302/304 Stainless
Ball Travel (In.)
0.035
Body Width (In.)
0.125
Type
Press Fit
Body
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53756
Zoro #
G0955631
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.125
Ball Size (In.)
0.094
Body Length (In.)
0.252
Flange Thickness
0.032 in
Body Length
0.252 in
Body Dia.
1/8 in
Plunger Dia.
0.0940 in
Flange Dia.
3/16 in
Plunger Width
0.094 in
Body Diameter
0.125 in
Flange Diameter
0.187 in
Overall Length
0.287 in

Details

Spring
302/304 Stainless
Ball Travel (In.)
0.035
Item
Ball Plunger
Type
Press Fit
Body
Black Oxide
Material
Steel Body (12L14)
Plunger Travel (In.)
0.035
Ball Material
440 Stainless Steel
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Initial (Lb.)
0.75
End Force Final (Lb.)
2.50
Force
0.75 Initial, 2.50 Final
Finish
Black Oxide
Final Nose Force
2.5 lbf
Plunger Projection
0.035 in
Retractable
No
Body Material
Steel
Body Finish
Black Oxide
Plunger Material
Stainless Steel
With Flange
Yes
Plunger Finish
Uncoated
Application
Often Used To Raise or Eject Parts
Initial Nose Force
0.75 lbf
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Material Grade
12L14
Plunger Material Grade
440
Includes Flange
Flange Included
Measurement System
Inch
Nose Material
Stainless Steel

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Stainless Steel, Plunger Dia. 0.0940 in, Plunger Projection 0.035 in, Mounting Type Press Fit, Body Length 0.252 in, Final Nose Force 2.5 lbf, Flange Thickness 0.032 in, Initial Nose Force 0.75 lbf, Overall Length 0.287 in, Plunger Width 0.094 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.