Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plunger, Spring, SS, 1-8, 2-13/32, PK2

  • Mfr # 53213

  • Zoro # G2159193


product price: $73.19
/pk 2, $36.60/ea

Key Features

Body Length (In.)
2-13/32
Spring
302/304 Stainless
Plunger Dia. (In.)
0.499
End Force Initial (Lb.)
16.00
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53213
Zoro #
G2159193
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
2-13/32
Plunger Dia. (In.)
0.499
Thread Size
#1-8
Body Width (In.)
1.000
Body Length
2.406 in
Overall Length
2.906 in
Plunger Width
0.499 in
Body Dia.
1 in
Thread Length
2.406 in
Plunger Dia.
0.4990 in
Drive Size
0.375 in
Body Diameter
1 in

Details

Spring
302/304 Stainless
End Force Initial (Lb.)
16.00
Function
Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Force
16.00 Initial, 68.00 Final
End Force Final (Lb.)
68.00
Material
303 Stainless Steel
Plunger
303 Stainless Steel
Type
With Locking Element
Item
Spring Plunger
Plunger Travel (In.)
0.500
Finish
303 Stainless Steel
Body Material
Stainless Steel
Application
Often Used To Raise or Eject Parts
Retractable
No
Final Nose Force
68 lbf
Initial Nose Force
16 lbf
Plunger Projection
0.5 in
Plunger Material
Stainless Steel
Thread-Locking Element Included
Yes
Thread
Fully Threaded
Nose Material
Steel
Includes Thread-Locking Element
Thread-Locking Element Included
Body Material Grade
303
Measurement System
Inch
Plunger Material Grade
303
Thread Pitch
0.125 in
Nose Shape
Standard
Plunger Finish
Uncoated
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable

Description

Spring Plunger, Thread Size #1-8, Thread Length 2.406 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.4990 in, Plunger Projection 0.5 in, Mounting Type Hex Socket Drive, Body Length 2.406 in, Final Nose Force 68 lbf, Flange Thickness Not Applicable, Initial Nose Force 16 lbf, Overall Length 2.906 in, Plunger Width 0.499 in, Thread Pitch 0.125 in, Handle Type Not Applicable, Application Often Used To Raise or Eject Parts, Body Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.